Add-On Unit, Gry, 54 in H, 48 in W
- Mfr # 1487GR
- Zoro # G422785124
product price:Â
$
316.99
/ea
Key Features
Compatible Product Type
Madix and Lozier Shelves
Product Type
Add-On Unit
Pegboard Hole Spacing
1 in
Base Length
48 in
Overall Depth
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1487GR
- Zoro #
- G422785124
- UPC #
- -
- Country of Origin
- China
Dimensions
- Base Length
- 48 in
- Overall Depth
- 32 in
- Overall Width
- 48 in
- Pegboard Hole Size
- 1/2 in
- Overall Height
- 54 in
- Base Width
- 16 in
Details
- Compatible Product Type
- Madix and Lozier Shelves
- Product Type
- Add-On Unit
- Pegboard Hole Spacing
- 1 in
- Item
- Add-On Unit
- Configuration
- Double-Sided
- Color
- Gray
- Compatible Manufacturer Part Number
- 1486GR
- Material
- Steel
- Finish
- Powder Coated
- Pegboard Hole Shape
- Circle
- Rotation
- Fixed
- Shell Material
- Steel
- Wire Color
- Gray
Description
Add-On Unit, Gry, 54 in H, 48 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.