Shop SPECIALTY STORE SERVICES
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Add-On Unit, Gry, 72 in H, 48 in W
- Mfr # 1492GR
- Zoro # G022783964
product price:Â
$
257.99
/ea
Key Features
Rotation
Fixed
Pegboard Hole Spacing
1 in
Compatible Manufacturer Part Number
1491GR
Base Length
48 in
Pegboard Hole Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1492GR
- Zoro #
- G022783964
- UPC #
- -
- Country of Origin
- China
Dimensions
- Base Length
- 48 in
- Overall Depth
- 16 in
- Base Width
- 16 in
- Pegboard Hole Size
- 1/2 in
- Overall Height
- 72 in
- Overall Width
- 48 in
Details
- Rotation
- Fixed
- Pegboard Hole Spacing
- 1 in
- Compatible Manufacturer Part Number
- 1491GR
- Pegboard Hole Shape
- Circle
- Product Type
- Add-On Unit
- Configuration
- Single-Sided
- Compatible Product Type
- Madix and Lozier Shelves
- Item
- Add-On Unit
- Finish
- Powder Coated
- Material
- Steel, Wood
- Color
- Gray
- Shell Material
- Steel, Wood
- Wire Color
- Gray
Description
Add-On Unit, Gry, 72 in H, 48 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.