Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Wht, 54 in H, 50 in W
- Mfr # 1343W
- Zoro # G222783924
product price:Â
$
398.99
/ea
Key Features
Rotation
Fixed
Compatible Product Type
Madix and Lozier Shelves
Configuration
Single-Sided
Pegboard Hole Spacing
1 in
Base Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1343W
- Zoro #
- G222783924
- UPC #
- -
- Country of Origin
- China
- Rotation
- Fixed
- Compatible Product Type
- Madix and Lozier Shelves
- Configuration
- Single-Sided
- Pegboard Hole Spacing
- 1 in
- Item
- Starter Unit
- Pegboard Hole Shape
- Circle
- Material
- Steel
- Product Type
- Starter Unit
- Finish
- Powder Coated
- Compatible Manufacturer Part Number
- 1358W
- Color
- White
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Base Width
- 16 in
- Pegboard Hole Size
- 1/2 in
- Overall Depth
- 21 in
- Base Length
- 48 in
- Overall Height
- 54 in
- Overall Width
- 50 in
Description
Starter Unit, Wht, 54 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.