CounterSpinnerDisplay, Blk, 30-1/2"H, 20"W
- Mfr # 3219BK
- Zoro # G322784197
product price:Â
$
73.45
/ea
Key Features
Pegboard Hole Size
1/2 in
Product Type
Countertop Spinner Display
Pegboard Hole Shape
Circle
Compatible Manufacturer Part Number
3219BK
Rotation
Rotating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3219BK
- Zoro #
- G322784197
- UPC #
- -
- Country of Origin
- China
- Product Type
- Countertop Spinner Display
- Pegboard Hole Shape
- Circle
- Compatible Manufacturer Part Number
- 3219BK
- Rotation
- Rotating
- Pegboard Hole Spacing
- 1 in
- Finish
- Powder Coated
- Material
- Steel
- Item
- Countertop Spinner Display
- Color
- Black
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Pegboard Hole Size
- 1/2 in
- Base Width
- 8 in
- Overall Width
- 20 in
- Base Length
- 20 in
- Overall Height
- 30 1/2 in
- Overall Depth
- 8 in
Description
CounterSpinnerDisplay,Blk,30-1/2"H,20"W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.