Shop SPECIALTY STORE SERVICES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Beige, 84 in H, 50 in W
- Mfr # 1390
- Zoro # G522783815
product price:Â
$
797.99
/ea
Key Features
Configuration
Double-Sided
Compatible Manufacturer Part Number
1391
Pegboard Hole Shape
Circle
Overall Depth
39 in
Product Type
Starter Unit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1390
- Zoro #
- G522783815
- UPC #
- -
- Country of Origin
- China
- Configuration
- Double-Sided
- Compatible Manufacturer Part Number
- 1391
- Pegboard Hole Shape
- Circle
- Product Type
- Starter Unit
- Finish
- Powder Coated
- Item
- Starter Unit
- Color
- Sahara Beige
- Material
- Steel
- Pegboard Hole Spacing
- 1 in
- Compatible Product Type
- Madix and Lozier Shelves
- Rotation
- Fixed
- Shell Material
- Steel
- Wire Color
- Sahara Beige
- Traction Material
- Steel
Dimensions
- Overall Depth
- 39 in
- Pegboard Hole Size
- 1/2 in
- Overall Height
- 84 in
- Base Length
- 48 in
- Base Width
- 16 in
- Overall Width
- 50 in
Description
Starter Unit, Beige, 84 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.