Starter Unit, Wht, 72 in H, 50 in W
- Mfr # 1386W
- Zoro # G622783784
product price:Â
$
713.99
/ea
Key Features
Pegboard Hole Shape
Circle
Base Width
16 in
Overall Height
72 in
Pegboard Hole Spacing
1 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1386W
- Zoro #
- G622783784
- UPC #
- -
- Country of Origin
- China
- Pegboard Hole Shape
- Circle
- Pegboard Hole Spacing
- 1 in
- Finish
- Powder Coated
- Compatible Manufacturer Part Number
- 1387W
- Color
- White
- Material
- Steel
- Configuration
- Double-Sided
- Item
- Starter Unit
- Product Type
- Starter Unit
- Compatible Product Type
- Madix and Lozier Shelves
- Rotation
- Fixed
- Shell Material
- Steel
- Wire Color
- White
Dimensions
- Base Width
- 16 in
- Overall Height
- 72 in
- Pegboard Hole Size
- 1/2 in
- Base Length
- 48 in
- Overall Depth
- 39 in
- Overall Width
- 50 in
Description
Starter Unit, Wht, 72 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.