Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Wht, 54 in H, 50 in W
- Mfr # 1371W
- Zoro # G222784129
product price:Â
$
597.99
/ea
Key Features
Overall Depth
39 in
Material
Steel
Pegboard Hole Size
1/2 in
Compatible Product Type
Madix and Lozier Shelves
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1371W
- Zoro #
- G222784129
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Compatible Product Type
- Madix and Lozier Shelves
- Color
- White
- Rotation
- Fixed
- Compatible Manufacturer Part Number
- 1374W
- Configuration
- Double-Sided
- Item
- Starter Unit
- Pegboard Hole Shape
- Circle
- Product Type
- Starter Unit
- Pegboard Hole Spacing
- 1 in
- Finish
- Powder Coated
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Overall Depth
- 39 in
- Pegboard Hole Size
- 1/2 in
- Base Width
- 16 in
- Overall Width
- 50 in
- Base Length
- 48 in
- Overall Height
- 54 in
Description
Starter Unit, Wht, 54 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.