Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Wht, 60 in H, 50 in W
- Mfr # 1378W
- Zoro # G922784580
product price:Â
$
647.99
/ea
Key Features
Compatible Manufacturer Part Number
1379W
Overall Width
50 in
Overall Height
60 in
Material
Steel
Base Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1378W
- Zoro #
- G922784580
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 50 in
- Overall Height
- 60 in
- Base Length
- 48 in
- Overall Depth
- 39 in
- Pegboard Hole Size
- 1/2 in
- Base Width
- 16 in
Details
- Compatible Manufacturer Part Number
- 1379W
- Material
- Steel
- Product Type
- Starter Unit
- Finish
- Powder Coated
- Item
- Starter Unit
- Color
- White
- Compatible Product Type
- Madix and Lozier Shelves
- Pegboard Hole Shape
- Circle
- Rotation
- Fixed
- Configuration
- Double-Sided
- Pegboard Hole Spacing
- 1 in
- Shell Material
- Steel
- Wire Color
- White
Description
Starter Unit, Wht, 60 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.