Shop SPECIALTY STORE SERVICES
See all product information
Create Account
Tag Fastener, 3 in L, Straight
- Mfr # 6311
- Zoro # G422784943
product price:Â
$
10.99
/ea
Key Features
Compatible Product Type
Tagging Guns, Unstrung Price Tags
Overall Length
3 in
Product Type
Tagging Fastener
Material
Plastic
Shape
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6311
- Zoro #
- G422784943
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Compatible Product Type
- Tagging Guns, Unstrung Price Tags
- Product Type
- Tagging Fastener
- Material
- Plastic
- Item
- Tag Fastener
- Shape
- Straight
- Color
- Clear
- Shell Material
- Plastic
- Wire Color
- Clear
Description
Tag Fastener, 3 in L, Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.