Shop SPECIALTY STORE SERVICES
See all product information
Create Account
Tagging Gun, Black, Plastic
- Mfr # 6497
- Zoro # G322784685
product price:Â
$
36.69
/ea
Key Features
Includes
(5) Replacement Needles, (5000) 1 in Fasteners, #6320 SSS Standard Tagging Gun
For Fabric Type
Standard
Compatible Product Type
Plastic Tags
Product Type
Tagging Gun
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6497
- Zoro #
- G322784685
- UPC #
- -
- Country of Origin
- China
Details
- Includes
- (5) Replacement Needles, (5000) 1 in Fasteners, #6320 SSS Standard Tagging Gun
- For Fabric Type
- Standard
- Compatible Product Type
- Plastic Tags
- Product Type
- Tagging Gun
- Item
- Tagging Gun
- Color
- Black
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Black
Description
Tagging Gun, Black, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.