Shop GARVEY
See all product information
Create Account
PricingLabels, Green, 7/8inH, 1/2inW
- Mfr # 098473
- Zoro # G222437582
product price:Â
$
34.19
/ea
Key Features
Overall Width
1/2 in
Material
Paper, Plastic
Includes
Ink Roller, (6) Rolls of Labels
Color
Fluorescent Green
Number of Lines
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 098473
- Zoro #
- G222437582
- UPC #
- 039956389792
- Country of Origin
- Italy
- Material
- Paper, Plastic
- Includes
- Ink Roller, (6) Rolls of Labels
- Color
- Fluorescent Green
- Number of Lines
- 1
- Compatible Product Type
- Labeler
- Item
- Pricing Labels
- Product Type
- Pricing Labels
- Shell Material
- Paper, Plastic
- Wire Color
- Fluorescent Green
- Traction Material
- Paper, Plastic
Dimensions
- Overall Width
- 1/2 in
- Overall Height
- 7/8 in
Description
Pricing Labels, Number of Lines 1, Color Fluorescent Green, Material Paper, Plastic, Includes Ink Roller, (6) Rolls of Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.