Camera, Bullet, Fixed Lens, 12VDC

  • Mfr # HiB68
  • Zoro # G7752383
product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Lens Type
Fixed
For Use With
DVRs
Type
Bullet
Resolution
2MP
S/N Ratio (dB)
More Than 50
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HiB68
Zoro #
G7752383
UPC #
030519027892
Country of Origin
Korea, Republic of

Dimensions

Dia. (In.)
3 in
Length (In.)
7 5/16 in
Focal Length (mm)
3.6 mm
Overall Width
3 3/4 in
Overall Length
7 1/4 in
Maximum Focal Length
3.6 mm
Overall Height
7 1/4 in
Minimum Focal Length
3.6 mm
Wire Rope Length
7 1/4 in
Length
7 1/4 in
Fits Chest Size
5 yr Warranty, Built In Temperature and Humidity Sensor Controls Automatic Heater Operation, Preset Image Modes Available, Supports Up to Full HD Resolution, True WDR Operation, Ultra Intensifier(R) Technology Provides Vivid Color Image In Low Light Situations, Weather Resistant

Details

Lens Type
Fixed
For Use With
DVRs
Type
Bullet
Resolution
2MP
S/N Ratio (dB)
More Than 50
Detection Range
Variable
Color
Dark Gray
Item
Camera
Display
Color
Includes
Junction Box
Pixels
1920 x 1080
Mount
Ceiling, Surface, Wall
Voltage
12V DC
Scanning
Progressive
Lens
Fixed
Min. Light Level (Lux)
0.001 lux
Digital Video Camera Image Sensor
1/2.8 CMOS
Illumination
No
Standards
TAA Compliant
Day/Night Capable
Day/Night
Luminance Factor
0.001 lux
Indoor/Outdoor
Indoor, Outdoor
Power Consumption
200 mA
Power Supply
Not Included
Line Resolution
2 MP
Features
5 yr Warranty, Built In Temperature and Humidity Sensor Controls Automatic Heater Operation, Preset Image Modes Available, Supports Up to Full HD Resolution, True WDR Operation, Ultra Intensifier(R) Technology Provides Vivid Color Image In Low Light Situations, Weather Resistant
Camera Body Color
Dark Gray
Exposure Conditions
-40 Degrees to 140 Degrees F
Product Type
Surveillance Camera
Minimum Light Level
0.001 lux
Maximum Detection Distance
100 ft
Maximum Operating Temperature
140 Degrees F
Output Type
TVI
Resistance Properties
Weather Resistant
S/N Ratio
More than 50dB
Minimum Operating Temperature
-40 Degrees F
Includes Power Supply
No
Housing Material
Metal Alloy
Indoor/Outdoor Usage
Indoor, Outdoor
Body Color
Gray
IP Rating
IP68
Input Type
No Inputs Included
Maximum Viewing Angle
69 Degrees
Color Display
Black and White, Color
Night Capable
Day and Night
Camera Design
Bullet
Minimum Viewing Angle
69 Degrees
Image Sensor
1/2.8 CMOS
Operating Voltage
12V DC
Compatible Product Type
DVRs

Description

Camera, Body Color Gray, Maximum Focal Length 3.6 mm, Minimum Focal Length 3.6 mm, Camera Design Bullet, Maximum Viewing Angle 69 Degrees , Minimum Viewing Angle 69 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Black and White, Color, Maximum Detection Distance 100 ft

Ratings & reviews