Camera, Dome, Fixed Lens, 12VDC

  • Mfr # HiD8
  • Zoro # G7752340
product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Lens Type
Fixed
For Use With
DVRs
Scanning
Progressive
Color
Dark Gray
Illumination
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HiD8
Zoro #
G7752340
UPC #
030519027885
Country of Origin
Korea, Republic of

Dimensions

Dia. (In.)
4 13/16 in
Focal Length (mm)
3.6 mm
Height (In.)
3 13/16 in
Overall Diameter
4 3/4 in
Maximum Focal Length
3.6 mm
Minimum Focal Length
3.6 mm
Overall Height
3 3/4 in
Fits Chest Size
5 yr Warranty, Preset Image Modes Available, Supports Up to Full HD Resolution, True WDR Operation, Ultra Intensifier(R) Technology Provides Vivid Color Image In Low Light Situations, Vandal Resistant, Weather Resistant

Details

Lens Type
Fixed
For Use With
DVRs
Scanning
Progressive
Color
Dark Gray
Illumination
No
S/N Ratio (dB)
More Than 50
Type
Dome
Mount
Ceiling, Surface, Wall
Features
5 yr Warranty, Preset Image Modes Available, Supports Up to Full HD Resolution, True WDR Operation, Ultra Intensifier(R) Technology Provides Vivid Color Image In Low Light Situations, Vandal Resistant, Weather Resistant
Item
Camera
Standards
IK10 Compliant, TAA Compliant
Voltage
12V DC
Camera Body Color
Dark Gray
Power Supply
Not Included
Power Consumption
100 mA
Digital Video Camera Image Sensor
1/2.8 CMOS
Display
Color
Includes
Junction Box
Day/Night Capable
Day/Night
Luminance Factor
0.001 lux
Detection Range
Variable
Resolution
2MP
Pixels
1920 x 1080
Lens
Fixed
Exposure Conditions
-40 Degrees to 140 Degrees F
Line Resolution
2 MP
Min. Light Level (Lux)
0.001 lux
Indoor/Outdoor
Indoor, Outdoor
Product Type
Surveillance Camera
S/N Ratio
More than 50dB
Housing Material
Metal Alloy
Output Type
TVI
Image Sensor
1/2.8 CMOS
Minimum Light Level
0.001 lux
Resistance Properties
Weather Resistant
Minimum Viewing Angle
69 Degrees
Input Type
No Inputs Included
Color Display
Color
Body Color
Gray
Includes Power Supply
No
Maximum Viewing Angle
69 Degrees
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
IP Rating
IP66
Maximum Detection Distance
100 ft
Night Capable
Day and Night
Camera Design
Dome
Indoor/Outdoor Usage
Indoor, Outdoor
Operating Voltage
12V DC
Compatible Product Type
DVRs

Description

Camera, Body Color Gray, Maximum Focal Length 3.6 mm, Minimum Focal Length 3.6 mm, Camera Design Dome, Maximum Viewing Angle 69 Degrees , Minimum Viewing Angle 69 Degrees , Mounting Location Ceiling, Surface, Wall, Color Display Color, Maximum Detection Distance 100 ft, Features 5 yr Warranty, Preset Image Modes Available, Supports Up to Full HD Resolution, True WDR Operation, Ultra Intensifier(R) Technology Provides Vivid Color Image In Low Light Situations, Vandal Resistant, Weather Resistant

Ratings & reviews