Smoke N Sound Acoustical Seal

  • Mfr # SNS129W

  • Zoro # G809017084


product price:  $13.69
/ea
Sold in multiples of 12 for $164.28

Key Features

Color
White
Material
Acrylic latex sealant
Standards
ASTM E90, C919, C834
Usage Location
Pipes, Conduits, Cabling, Busways, P-Traps
Overall Length
16-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SNS129W
Zoro #
G809017084
UPC #
730573111529
Country of Origin
United States

Dimensions

Overall Length
16-1/2 in

Details

Item
Specseal Smoke N Sound Acoustical Seal
Color
White
Material
Acrylic latex sealant
Standards
ASTM E90, C919, C834
Usage Location
Pipes, Conduits, Cabling, Busways, P-Traps
Series
SNS

Description

Specseal Smoke N Sound Acoustical Seal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.