This item is Discontinued.

Spectroline Hydraulic Oil Leak Detection Kit SPI-LTOGYG

Hydraulic Oil Leak Detection Kit (Discontinued)

  • Mfr # SPI-LTOGYG
  • Zoro # G4352025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPI-LTOGYG
Zoro #
G4352025
UPC #
00672052057570
Country of Origin
United States

Dimensions

Lamp Length
5.5 in
Lamp Head Diameter
1 in
Wavelength
365 nm
Dye Container Size
8 oz
For Refrigerant System Size - Maximum
64 gal

Details

Item
Fluorescent Leak Detection Kit
Includes
Fluorescent Dye Cleaner, UV Absorbing Glasses, UV LED Leak Detection Flashlight, 8 oz Bottle of Concentrated Oil Dye
Type
UV LED Lamp
Dye Type
Oil-Based
Powered By
(3) AAA Batteries
Product Type
Fluorescent Leak Detection Kit
A2L Compatibility
Not A2L Compatible
Dye Color
Yellow Green
Series
Leak Tracker
Battery Recharge
Not Rechargeable
Battery Type
AAA
Light Type
UV LED
Includes Dye
Dye Included
Inspection Range - Maximum
20 ft
Includes Batteries
Batteries Included
Standards
NSF Registered
Dye Container Type
Twin-Neck Bottle
Number of Batteries
3
Power Source
Battery
Battery Life
4 hr

Description

Fluorescent Leak Detection Kit, UV LED Lamp, Powered By (3) AAA Batteries, Includes Fluorescent Dye Cleaner, UV Absorbing Glasses, UV LED Leak Detection Flashlight, 8 oz Bottle of Concentrated Oil Dye

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.