Shop SPECTRUM
See all product information
Create Account
Propylparaben, NF, EP, BP, JP, 500g
- Mfr # PR133-500GM
- Zoro # G7961620
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Container Type
Bottle
Chemical Grade
NF
Chemical Formula
C10H12O3
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR133-500GM
- Zoro #
- G7961620
- UPC #
- -
- Country of Origin
- United States
- Item
- Propylparaben, NF, EP, BP, JP
- Chemical Container Type
- Bottle
- Chemical Grade
- NF
- Chemical Formula
- C10H12O3
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Molecular Weight
- 180.2
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 94-13-3
Dimensions
- Chemical Container Size
- 500 g
Description
Propylparaben, NF, EP, BP, JP, CAS Number 94-13-3, Molecular Weight 180.2, Chemical Formula C10H12O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.