Shop SPECTRUM

Ammonium Formate, Crystal, Reagent, 500g

  • Mfr # A1190-500GM10
  • Zoro # G7980557

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Chemical Formula
HCOONH4
CAS Number
540-69-2
Chemical Container Size
500 g
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1190-500GM10
Zoro #
G7980557
UPC #
-
Country of Origin
United States
Item
Ammonium Formate
Form
Powder
Chemical Formula
HCOONH4
CAS Number
540-69-2
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
63.06
Chemical Container Material
Plastic
Chemical Grade
Lab
Color
Colorless
Application
Commercial
Container Type
Bottle
Product Type
Ammonium Formate
Special Information
Hygroscopic
Features
Hygroscopic
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
20 Degrees C
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Storage Temperature
Room Temperature
Volume
500 g
REMOVE - Previous PI Node
A
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Ammonium Formate, Concentration Not Applicable, CAS Number 540-69-2, Molecular Weight 63.06, Chemical Formula HCOONH4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.