Rgnt Alcohol, Denatured, Exceeds ACS, PK4
- Mfr # HP612-4LT-CS4
- Zoro # G8085469
product price:Â
$
618.99
/pk of 4, $154.75/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Grade
ACS, HPLC
Chemical Container Type
Bottle
Chemical Container Size
4 L
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP612-4LT-CS4
- Zoro #
- G8085469
- UPC #
- -
- Country of Origin
- United States
- Item
- Denatured Reagent Alcohol
- Form
- Liquid
- Chemical Grade
- ACS, HPLC
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Special Information
- Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use Possible Carcinogen
- Shipping Restrictions
- UN1987, Alcohol, n.o.s. (Denatured Ethanol), 3, PG II
- Chemical Container Material
- Amber Glass
- Container Type
- Bottle
- Color
- Colorless
- Chemical Formula
- C2H5OH
- Application
- Analytical Testing Labs
- Product Type
- Denatured Reagent Alcohol
- Features
- Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use Possible Carcinogen
- Molecular Weight
- 46.07 F.W; 32.04 F.W; 60.11 F.W
- Container Material
- Glass
- CAS Number
- 64-17-5, 67-56-1, 67-63-0
- REMOVE - Previous PI Node
- R
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 4 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Denatured Reagent Alcohol, Concentration Not Applicable, CAS Number 64-17-5, 67-56-1, 67-63-0, Molecular Weight 46.07 F.W; 32.04 F.W; 60.11 F.W, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohol, n.o.s. (Denatured Ethanol), 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.