Calcium Carbonate, Reagent, 500g, PK6

  • Mfr # C1072-500GMAK
  • Zoro # G7980380
product price: 
$
656.99
/pk of 6, $109.50/ea
Free Shipping & Returns

Key Features

Form
Powder
Chemical Formula
CaCO3
Chemical Container Size
500 g
Molecular Weight
100.09
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1072-500GMAK
Zoro #
G7980380
UPC #
-
Country of Origin
United States
Item
Calcium Carbonate
Form
Powder
Chemical Formula
CaCO3
Molecular Weight
100.09
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
ACS
CAS Number
471-34-1
Shelf Life
24 mo
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Calcium Carbonate
Container Material
Amber Glass
Features
Hygroscopic
Special Information
Hygroscopic
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
C
Storage Temperature
Room Temperature
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
Quantity
500
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Calcium Carbonate, Concentration Not Applicable, CAS Number 471-34-1, Molecular Weight 100.09, Chemical Formula CaCO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews