1-Hexanesulfonic Acid Sodium Salt, Monohy
- Mfr # H1032-100GM
- Zoro # G7966058
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
206.23
CAS Number
207300-91-2
Chemical Container Size
100 g
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1032-100GM
- Zoro #
- G7966058
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- 1-Hexanesulfonic Acid Sodium Salt, Monohydrate
- Molecular Weight
- 206.23
- CAS Number
- 207300-91-2
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H14O3SNa x H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
Description
1-Hexanesulfonic Acid Sodium Salt, Monohydrate, CAS Number 207300-91-2, Molecular Weight 206.23, Chemical Formula C6H14O3SNa x H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.