2, 2, 4-Trimethylpentane, 4L

  • Mfr # HP892-4LT55
  • Zoro # G7938399
product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
114.23
Chemical Container Material
Amber Glass
Special Information
Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use
Chemical Formula
C8H18
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP892-4LT55
Zoro #
G7938399
UPC #
-
Country of Origin
United States
Item
2,2,4-Trimethylpentane
Molecular Weight
114.23
Chemical Container Material
Amber Glass
Special Information
Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use
Chemical Formula
C8H18
Shelf Life
24 mo
Chemical Grade
ACS, HPLC
Chemical Container Type
Bottle
Shipping Restrictions
UN1262, Octane, 3, PG II
CAS Number
540-84-1
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
2,2,4-Trimethylpentane
Features
Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use
Container Material
Amber Glass
Form
Liquid
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
4 L
REMOVE - Previous PI Node
T
Storage Temperature
Room Temperature
Quantity
1
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

2,2,4-Trimethylpentane, Concentration Not Applicable, CAS Number 540-84-1, Molecular Weight 114.23, Chemical Formula C8H18, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1262, Octane, 3, PG II, Standards Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews