Shop SPECTRUM
See all product information
Create Account
Trolamine, NF, 500mL, Gls
- Mfr # TR143-500MLGL
- Zoro # G7981607
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
12 mo
Chemical Container Size
500 mL
Chemical Grade
NF
Chemical Formula
C6H15NO3
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR143-500MLGL
- Zoro #
- G7981607
- UPC #
- -
- Country of Origin
- United States
- Item
- Trolamine, NF
- Shelf Life
- 12 mo
- Chemical Grade
- NF
- Chemical Formula
- C6H15NO3
- Chemical Container Type
- Bottle
- Molecular Weight
- 149.19
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 102-71-6
Dimensions
- Chemical Container Size
- 500 mL
Description
Trolamine, NF, CAS Number 102-71-6, Molecular Weight 149.19, Chemical Formula C6H15NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Buffers, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.