Tetrabutylammonium Hydrogen Sulfate, 5g
- Mfr # T1294-5GM
- Zoro # G8088941
product price:Â
$
84.39
/ea
Key Features
Chemical Formula
C16H36N.HSO4
Shelf Life
24 mo
Concentration
100%
Chemical Container Size
5 g
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1294-5GM
- Zoro #
- G8088941
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetrabutylammonium Hydrogen Sulfate
- Chemical Formula
- C16H36N.HSO4
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- 339.54
- CAS Number
- 32503-27-8
Dimensions
- Chemical Container Size
- 5 g
Description
Tetrabutylammonium Hydrogen Sulfate, Concentration 100 Percent, CAS Number 32503-27-8, Molecular Weight 339.54, Chemical Formula C16H36N.HSO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.