Shop SPECTRUM
See all product information
Create Account
2-(2-Ethoxyethoxy)ethanol, Reagent, 1L
- Mfr # E1022-1LT52
- Zoro # G8049778
product price:Â
$
84.29
/ea
Key Features
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
134.18
Chemical Container Type
Bottle
Chemical Formula
C6H14O3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1022-1LT52
- Zoro #
- G8049778
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-(2-Ethoxyethoxy)ethanol
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Molecular Weight
- 134.18
- Chemical Container Type
- Bottle
- Chemical Formula
- C6H14O3
- Chemical Container Material
- Amber Glass
- CAS Number
- 111-90-0
Dimensions
- Chemical Container Size
- 1 L
Description
2-(2-Ethoxyethoxy)ethanol, CAS Number 111-90-0, Molecular Weight 134.18, Chemical Formula C6H14O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.