Shop SPECTRUM
See all product information
Create Account
Lead Ntrt, Crstl, Rgnt, ACS, 125g
- Mfr # L1075-125GM
- Zoro # G7936019
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
Pb(NO3)2
Chemical Grade
ACS
Chemical Container Size
125 g
Chemical Container Material
Plastic
Special Information
Possible Carcinogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1075-125GM
- Zoro #
- G7936019
- UPC #
- -
- Country of Origin
- United States
- Item
- Lead Nitrate, Crystal, Reagents, ACS
- Chemical Formula
- Pb(NO3)2
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Special Information
- Possible Carcinogen
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 331.2
- CAS Number
- 10099-74-8
- Shipping Restrictions
- UN1469, Lead Nitrate, 5.1, PG II, Marine Pollutant
Dimensions
- Chemical Container Size
- 125 g
Description
Lead Nitrate, Crystal, Reagent, ACS, CAS Number 10099-74-8, Molecular Weight 331.2, Chemical Formula Pb(NO3)2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1469, Lead Nitrate, 5.1, PG II, Marine Pollutant, Special Information Possible Carcinogen
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.