Butyl Alcohol, Reagent, ACS-500mL, PK6
- Mfr # B1185-500MLGL-CS6
- Zoro # G7902358
product price:Â
$
218.99
/pk of 6, $36.50/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Molecular Weight
74.12
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1185-500MLGL-CS6
- Zoro #
- G7902358
- UPC #
- -
- Country of Origin
- United States
- Item
- Butyl Alcohol
- Form
- Liquid
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 74.12
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 71-36-3
- Chemical Formula
- C4H10O
- Shipping Restrictions
- UN1120, Butanol, 3, PG III
- Container Type
- Bottle
- Color
- Colorless
- Application
- Textile and Chemical Fabrication Processes
- Product Type
- Butyl Alcohol
- Container Material
- Glass
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- B
- Quantity
- 500
- Volume
- 500 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Butyl Alcohol, Concentration Not Applicable, CAS Number 71-36-3, Molecular Weight 74.12, Chemical Formula C4H10O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1120, Butanol, 3, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.