Shop SPECTRUM
See all product information
Create Account
Ammonium Fluoride, Reagent, ACS, 2.5kg
- Mfr # A1185-2.5KG13
- Zoro # G7979102
product price:Â
$
965.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
NH4F
Chemical Container Material
Plastic
Chemical Grade
ACS
Molecular Weight
37.04
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1185-2.5KG13
- Zoro #
- G7979102
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Bicarbonate
- Chemical Formula
- NH4F
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Molecular Weight
- 37.04
- Chemical Container Type
- Drum
- Shipping Restrictions
- UN2505, Ammonium Fluoride, 6.1, PG III
- Shelf Life
- 24 mo
- CAS Number
- 12125-01-8
- Container Material
- Poly
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ammonium Fluoride, Crystal, Reagent, ACS, CAS Number 12125-01-8, Molecular Weight F.W. 37.04, Chemical Formula NH4F, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2505, Ammonium fluoride, 6.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.