Shop SPECTRUM
See all product information
Create Account
Diethanolamine, Reagent, ACS, 4L, PK4
- Mfr # D1033-4LTGL97
- Zoro # G7937531
product price:Â
$
2,073.99
/pk of 4, $518.50/ea
Free Shipping & Returns
Key Features
CAS Number
111-42-2
Chemical Grade
ACS
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Size
4 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1033-4LTGL97
- Zoro #
- G7937531
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- Diethanolamine, Reagents, ACS
- CAS Number
- 111-42-2
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Special Information
- Possible carcinogen.
- Molecular Weight
- F.W. 105.14
- Chemical Formula
- C4H11NO2
- Chemical Container Type
- Bottle
Description
Diethanolamine, Reagent, ACS, CAS Number 111-42-2, Molecular Weight F.W. 105.14, Chemical Formula C4H11NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Possible carcinogen., Package Quantity 4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.