2-Butoxyethanol, 4L, PK4
- Mfr # B1177-4LTGL97
- Zoro # G7981001
product price:Â
$
716.99
/pk of 4, $179.25/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
111-76-2
Chemical Container Size
4 L
Chemical Formula
C6H14O2
Molecular Weight
118.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1177-4LTGL97
- Zoro #
- G7981001
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- 2-Butoxyethanol
- Shelf Life
- 24 mo
- CAS Number
- 111-76-2
- Chemical Formula
- C6H14O2
- Molecular Weight
- 118.18
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN2810, Toxic liquid, organic, n.o.s. (ethylene glycol monobutyl ether), 6.1, PG III
Description
2-Butoxyethanol, CAS Number 111-76-2, Molecular Weight 118.18, Chemical Formula C6H14O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic liquid, organic, n.o.s. (ethylene glycol monobutyl ether), 6.1, PG III, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.