Shop SPECTRUM
See all product information
Create Account
Dextran 150,000, Powder, 100g
- Mfr # D1013-100GM06
- Zoro # G8004293
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
CAS Number
9004-54-0
Chemical Grade
Lab
Shelf Life
24 mo
Molecular Weight
Av. M.W. 150,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1013-100GM06
- Zoro #
- G8004293
- UPC #
- -
- Country of Origin
- United States
- Item
- Dextran 150,000, Powder
- Chemical Container Material
- Plastic
- CAS Number
- 9004-54-0
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Molecular Weight
- Av. M.W. 150,000
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 100 g
Description
Dextran 150,000, Powder, CAS Number 9004-54-0, Molecular Weight Av. M.W. 150,000, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.