2-Methylbutane, Reagent, 500mL
- Mfr # M1246-500ML51
- Zoro # G8014540
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Shipping Restrictions
UN1265, Pentane, 3, PG I
Chemical Container Material
Amber Glass
Molecular Weight
72.15
CAS Number
78-78-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1246-500ML51
- Zoro #
- G8014540
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Methylbutane
- Form
- Liquid
- Shipping Restrictions
- UN1265, Pentane, 3, PG I
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 72.15
- CAS Number
- 78-78-4
- Chemical Container Type
- Bottle
- Chemical Formula
- C5H12
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- 2-Methylbutane
- Container Material
- Amber Glass
- REMOVE - Previous PI Node
- M
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Volume
- 500 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
2-Methylbutane, Concentration Not Applicable, CAS Number 78-78-4, Molecular Weight 72.15, Chemical Formula C5H12, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1265, Pentane, 3, PG I, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.