Shop SPECTRUM
See all product information
Create Account
p-Hydroxybenzoic Acid, Reagent, 5kg
- Mfr # H1083-5KG16
- Zoro # G8062332
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Container Size
5 kg
Shelf Life
24 mo
Molecular Weight
F.W. 138.12
CAS Number
99-96-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1083-5KG16
- Zoro #
- G8062332
- UPC #
- -
- Country of Origin
- United States
- Item
- p-Hydroxybenzoic Acid, Reagents
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 138.12
- CAS Number
- 99-96-7
- Chemical Container Material
- Plastic
- Chemical Grade
- Reagent
- Chemical Formula
- HOC6H4COOH
Dimensions
- Chemical Container Size
- 5 kg
Description
p-Hydroxybenzoic Acid, Reagent, CAS Number 99-96-7, Molecular Weight F.W. 138.12, Chemical Formula HOC6H4COOH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.