Sodium Tetraphenylborate, Reagent, 100g
- Mfr # S1490-100GM06
- Zoro # G7954681
product price:Â
$
766.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
F.W. 342.22
Chemical Container Type
Bottle
CAS Number
143-66-8
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1490-100GM06
- Zoro #
- G7954681
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Tetraphenylborate, Reagents, ACS
- Molecular Weight
- F.W. 342.22
- Chemical Container Type
- Bottle
- CAS Number
- 143-66-8
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Chemical Formula
- NaB(C6H5)4
Dimensions
- Chemical Container Size
- 100 g
Description
Sodium Tetraphenylborate, Reagent, ACS, CAS Number 143-66-8, Molecular Weight F.W. 342.22, Chemical Formula NaB(C6H5)4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.