Shop SPECTRUM
See all product information
Create Account
2-Octanol, Reagent, 500mL, PK6
- Mfr # O1005-500MLGL0R
- Zoro # G7901682
product price:Â
$
891.99
/pk of 6, $148.67/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Shipping Restrictions
UN2810, Toxic liquid, organic, n.o.s. (2-octanol), 6.1, PG III
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O1005-500MLGL0R
- Zoro #
- G7901682
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Octanol
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2810, Toxic liquid, organic, n.o.s. (2-octanol), 6.1, PG III
- Chemical Container Type
- Bottle
- CAS Number
- 123-96-6
- Molecular Weight
- 130.23
- Chemical Formula
- C8H18O
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 500 mL
Description
2-Octanol, CAS Number 123-96-6, Molecular Weight 130.23, Chemical Formula C8H18O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic liquid, organic, n.o.s. (2-octanol), 6.1, PG III, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.