Shop SPECTRUM
See all product information
Create Account
n-Propyl Alcohol, Reagent, ACS-4L
- Mfr # P1430-4LTGL
- Zoro # G7996429
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
CAS Number
71-23-8
Chemical Container Size
4 L
Molecular Weight
60.1
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1430-4LTGL
- Zoro #
- G7996429
- UPC #
- -
- Country of Origin
- United States
- Item
- n-Propyl Alcohol
- Form
- Liquid
- CAS Number
- 71-23-8
- Molecular Weight
- 60.1
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1274, n-Propyl Alcohol, 3, PG III
- Chemical Formula
- C3H8O
- Shelf Life
- 24 mo
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- n-Propyl Alcohol
- Container Material
- Glass
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- REMOVE - Previous PI Node
- P
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
n-Propyl Alcohol, Concentration Not Applicable, CAS Number 71-23-8, Molecular Weight 60.1, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1274, n-Propyl Alcohol, 3, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.