Shop SPECTRUM
See all product information
Create Account
Progstrn, Micronized Pwdr, USP, 500g
- Mfr # P1834-500GM
- Zoro # G8056601
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
CAS Number
57-83-0
Special Information
Light Sensitive
Chemical Container Type
Bottle
Shelf Life
60 mo
Chemical Formula
C21H30O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1834-500GM
- Zoro #
- G8056601
- UPC #
- -
- Country of Origin
- United States
- Item
- Progesterone
- CAS Number
- 57-83-0
- Special Information
- Light Sensitive
- Chemical Container Type
- Bottle
- Shelf Life
- 60 mo
- Chemical Formula
- C21H30O2
- Molecular Weight
- 314.47
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- USP
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Progesterone
- Form
- Powder
- Container Material
- Plastic
- Features
- Light Sensitive
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Progesterone, Concentration Not Applicable, CAS Number 57-83-0, Molecular Weight 314.47, Chemical Formula C21H30O2, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.