Shop SPECTRUM
See all product information
Create Account
8-Hydroxyquinoline Sulfate, Reagent, 25g
- Mfr # H1096-25GM04
- Zoro # G7951881
product price:
$
140.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
(HOC9H6N)2¿H2SO4
Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1096-25GM04
- Zoro #
- G7951881
- UPC #
- -
- Country of Origin
- United States
- Item
- 8-Hydroxyquinoline Sulfate, Reagents
- Chemical Formula
- (HOC9H6N)2¿H2SO4
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- CAS Number
- 134-31-6
- Molecular Weight
- F.W. 388.40
Dimensions
- Chemical Container Size
- 25 g
Description
8-Hydroxyquinoline Sulfate, Reagent, CAS Number 134-31-6, Molecular Weight F.W. 388.40, Chemical Formula (HOC9H6N)2�H2SO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.