Shop SPECTRUM
See all product information
Create Account
Acetaldehyde, Reagent, ACS, 100mL
- Mfr # A2147-100ML49
- Zoro # G7943883
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
44.05
Shipping Restrictions
UN1089, Acetaldehyde, 3, PG I, Marine Pollutant
CAS Number
75-07-0
Shelf Life
24 mo
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2147-100ML49
- Zoro #
- G7943883
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetaldehyde, Reagents, ACS
- Molecular Weight
- 44.05
- Shipping Restrictions
- UN1089, Acetaldehyde, 3, PG I, Marine Pollutant
- CAS Number
- 75-07-0
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Chemical Formula
- C2H4O
- Chemical Container Material
- Amber Glass
- Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 100 mL
Description
Acetaldehyde, Reagents, ACS, CAS Number 75-07-0, Molecular Weight 44.05, Chemical Formula C2H4O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1089, Acetaldehyde, 3, PG I, Marine Pollutant
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.