Shop SPECTRUM

Acetic Acid, 100mL

  • Mfr # A1009-100ML49
  • Zoro # G7976488

product price: 
$
72.99
/ea

Key Features

Chemical Container Size
100 mL
Chemical Grade
FCC
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Molecular Weight
60.05
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1009-100ML49
Zoro #
G7976488
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Chemical Grade
FCC
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Molecular Weight
60.05
Shelf Life
24 mo
Chemical Formula
C2H4O2
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
CAS Number
64-19-7
Application
Food and Beverage
Container Type
Bottle
Color
Colorless
Product Type
Acetic Acid
Container Material
Amber Glass
Special Information
Hygroscopic
Form
Liquid
Features
Hygroscopic
Quantity
100
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
A
Volume
100 mL
Chemical Properties
Glacial
Calibration Certificate
No
Grade Certification
Halal, Kosher
Wire Color
Colorless

Dimensions

Chemical Container Size
100 mL

Description

Acetic Acid - Glacial, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 100 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.