Shop SPECTRUM
See all product information
Create Account
Acetaminophen, Powder, USP, 2.5kg
- Mfr # AC100-2.5KG13
- Zoro # G7903353
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Size
2.5 kg
Chemical Container Type
Drum
CAS Number
103-90-2
Shelf Life
60 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC100-2.5KG13
- Zoro #
- G7903353
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetaminophen, Powder, USP
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- CAS Number
- 103-90-2
- Shelf Life
- 60 mo
- Chemical Formula
- C8H9NO2
- Molecular Weight
- 151.17
- Chemical Grade
- USP
- Container Material
- Poly
- Standards
- 21CFR Part 211 in FDA
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
Acetaminophen, Powder, USP, CAS Number 103-90-2, Molecular Weight 151.17, Chemical Formula C8H9NO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards 21CFR Part 211 in FDA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.