Acetic Acid, glcl, Rgnt, ACS, 4x4L Plas, PK4

  • Mfr # A1010-4LTPL-CS4
  • Zoro # G7975998
product price: 
$
482.99
/pk of 4, $120.75/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS
Chemical Container Type
Jug
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Molecular Weight
60.05
CAS Number
64-19-7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1010-4LTPL-CS4
Zoro #
G7975998
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Chemical Grade
ACS
Chemical Container Type
Jug
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Molecular Weight
60.05
CAS Number
64-19-7
Chemical Formula
C2H4O2
Shelf Life
24 mo
Chemical Container Material
Plastic
Color
Colorless
Application
Analytical Testing Labs
Container Type
Jug
Product Type
Acetic Acid
Special Information
Hygroscopic
Form
Liquid
Container Material
Plastic
Features
Hygroscopic
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
A
Quantity
1
Storage Temperature - Maximum
22 Degrees C
Volume
4 L
Calibration Certificate
No
Chemical Properties
Glacial
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Acetic Acid - Glacial, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews