Acetic Acid, 20L

  • Mfr # A1009-20LTPL56
  • Zoro # G7999061
product price: 
$
466.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Shelf Life
24 mo
Chemical Formula
C2H4O2
Chemical Container Material
Plastic
Chemical Container Size
20 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1009-20LTPL56
Zoro #
G7999061
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Shelf Life
24 mo
Chemical Formula
C2H4O2
Chemical Container Material
Plastic
Chemical Container Type
Drum
Molecular Weight
60.05
CAS Number
64-19-7
Chemical Grade
FCC
Application
Food and Beverage
Container Type
Bottle
Color
Colorless
Product Type
Acetic Acid
Features
Hygroscopic
Special Information
Hygroscopic
Form
Liquid
Container Material
Plastic
Volume
20 L
Storage Temperature - Minimum
20 Degrees C
Quantity
20
REMOVE - Previous PI Node
A
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Grade Certification
Halal, Kosher
Chemical Properties
Glacial
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Acetic Acid - Glacial, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 20 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews