Acetic Acid, glcl, 20L

  • Mfr # A1720-20LT
  • Zoro # G7973100
product price: 
$
278.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C2H4O2
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Chemical Container Type
Drum
Concentration
Technical Grade
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A1720-20LT
Zoro #
G7973100
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
Acetic Acid
Chemical Formula
C2H4O2
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Chemical Container Type
Drum
Concentration
Technical Grade
Shelf Life
24 mo
Chemical Grade
Lab
Molecular Weight
60.05
Chemical Container Material
Plastic
CAS Number
64-19-7
Color
Colorless
Application
Analytical Testing Labs
Container Type
Drum
Product Type
Acetic Acid
Features
Hygroscopic
Container Material
Plastic
Form
Liquid
Special Information
Hygroscopic
Storage Temperature - Maximum
22 Degrees C
Quantity
20
Storage Temperature - Minimum
20 Degrees C
Volume
20 L
REMOVE - Previous PI Node
A
Calibration Certificate
No
Chemical Properties
Glacial
Wire Color
Colorless

Description

Acetic Acid - Glacial, Concentration Technical Grade, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews