Shop SPECTRUM
See all product information
Create Account
Sodium Taurocholate, Natural, 5g
- Mfr # SO208-5GM02
- Zoro # G7980100
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
CAS Number
145-42-6
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO208-5GM02
- Zoro #
- G7980100
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Taurocholate, Natural
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- CAS Number
- 145-42-6
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 5 g
Description
Sodium Taurocholate, Natural, CAS Number 145-42-6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.