Shop SPECTRUM

Acetic Acid, glcl, 500mL, Gls

  • Mfr # A1720-500MLGL
  • Zoro # G7912051

product price: 
$
50.19
/ea

Key Features

Concentration
Double Distilled
Chemical Grade
Lab
CAS Number
64-19-7
Shelf Life
24 mo
Chemical Formula
C2H4O2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1720-500MLGL
Zoro #
G7912051
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Concentration
Double Distilled
Chemical Grade
Lab
CAS Number
64-19-7
Shelf Life
24 mo
Chemical Formula
C2H4O2
Chemical Container Type
Bottle
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Chemical Container Material
Amber Glass
Molecular Weight
60.05
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Acetic Acid
Features
Hygroscopic
Form
Liquid
Special Information
Hygroscopic
Container Material
Glass
Storage Temperature - Minimum
20 Degrees C
Volume
500 mL
Quantity
500
REMOVE - Previous PI Node
A
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Chemical Properties
Glacial
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Acetic Acid - Glacial, Concentration Double Distilled, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.