Shop SPECTRUM
See all product information
Create Account
NaOH, Pellets, NF, 500g
- Mfr # SO170-500GM
- Zoro # G8074101
product price:Â
$
85.99
/ea
Key Features
Shelf Life
36 mo
CAS Number
1310-73-2
Chemical Grade
NF
Chemical Container Material
Plastic
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO170-500GM
- Zoro #
- G8074101
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Hydroxide
- Shelf Life
- 36 mo
- CAS Number
- 1310-73-2
- Chemical Grade
- NF
- Chemical Container Material
- Plastic
- Molecular Weight
- 40
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1823 Sodium Hydroxide Solid 8 PG II
- Chemical Formula
- NaOH
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Sodium Hydroxide
- Form
- Pellet
- Special Information
- Deliquescent
- Container Material
- Plastic
- Features
- Deliquescent
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Hydroxide, Concentration Not Applicable, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions UN1823 Sodium Hydroxide Solid 8 PG II, Standards Not Applicable, Special Information Deliquescent
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.