Acetic Acid, glcl, Rgnt, ACS, 500mL, Gls

  • Mfr # A1010-500MLGL
  • Zoro # G7982079
product price: 
$
63.29
/ea

Key Features

Chemical Container Type
Bottle
Chemical Formula
C2H4O2
Chemical Grade
ACS
Chemical Container Size
500 mL
Chemical Container Material
Amber Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A1010-500MLGL
Zoro #
G7982079
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Acetic Acid
Chemical Container Type
Bottle
Chemical Formula
C2H4O2
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Shelf Life
24 mo
CAS Number
64-19-7
Molecular Weight
60.05
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Acetic Acid
Features
Hygroscopic
Container Material
Glass
Form
Liquid
Special Information
Hygroscopic
REMOVE - Previous PI Node
A
Volume
500 mL
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Quantity
500
Chemical Properties
Glacial
Calibration Certificate
No

Description

Acetic Acid - Glacial, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews