Acetonitrile, Reagent, ACS, 4L
- Mfr # A1030-4LTGL55
- Zoro # G7970039
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Shelf Life
24 mo
Chemical Container Size
4 L
Molecular Weight
41
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1030-4LTGL55
- Zoro #
- G7970039
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetonitrile
- Form
- Liquid
- Shelf Life
- 24 mo
- Molecular Weight
- 41
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Chemical Formula
- CH3CN
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1648, Acetonitrile, 3, PG II
- CAS Number
- 75-05-8
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Acetonitrile
- Container Material
- Glass
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 4 L
- REMOVE - Previous PI Node
- A
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Acetonitrile, Concentration Not Applicable, CAS Number 75-05-8, Molecular Weight 41, Chemical Formula CH3CN, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1648, Acetonitrile, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.