Shop SPECTRUM
See all product information
Create Account
Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, PK6
- Mfr # O1025-500GM-CS6
- Zoro # G7910338
product price:Â
$
628.99
/pk of 6, $104.83/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Container Type
Bottle
Molecular Weight
126.07
Chemical Container Size
500 g
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O1025-500GM-CS6
- Zoro #
- G7910338
- UPC #
- -
- Country of Origin
- United States
- Item
- Oxalic Acid - Dihydate
- Form
- Powder
- Chemical Container Type
- Bottle
- Molecular Weight
- 126.07
- Chemical Container Material
- Plastic
- Chemical Formula
- (COOH)2;2H2O
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- CAS Number
- 6153-56-6
- Shipping Restrictions
- UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Oxalic Acid, Dihydrate), 8, PG III
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Oxalic Acid - Dihydate
- Container Material
- Plastic
- Features
- Dihydrate
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- REMOVE - Previous PI Node
- O
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Chemical Properties
- Dihydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Oxalic Acid - Dihydate, Concentration Not Applicable, CAS Number 6153-56-6, Molecular Weight 126.07, Chemical Formula (COOH)2;2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Oxalic Acid, Dihydrate), 8, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.