Shop SPECTRUM
See all product information
Create Account
2-(2-Ethoxyethoxy)ethanol, Reagent, 20L
- Mfr # E1022-20LTMT56
- Zoro # G8079537
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Molecular Weight
134.18
Chemical Container Material
Metal
Chemical Grade
Reagent
Chemical Formula
C6H14O3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1022-20LTMT56
- Zoro #
- G8079537
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- 2-(2-Ethoxyethoxy)ethanol
- Shelf Life
- 24 mo
- Molecular Weight
- 134.18
- Chemical Container Material
- Metal
- Chemical Grade
- Reagent
- Chemical Formula
- C6H14O3
- Chemical Container Type
- Drum
- CAS Number
- 111-90-0
Description
2-(2-Ethoxyethoxy)ethanol, CAS Number 111-90-0, Molecular Weight 134.18, Chemical Formula C6H14O3, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 L, Chemical Family Type Solvents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.